Aruba 8325-32C. Switch type: Managed, Switch layer: L3. Basic switching RJ-45 Ethernet ports type: None. MAC address table: 98304 entries, Switching capacity: 6400 Gbit/s. Networking standards: IEEE 802.1D, IEEE 802.1Q, IEEE 802.1ab, IEEE 802.1ak, IEEE 802.1p, IEEE 802.1s, IEEE 802.1w, IEEE.. Rack mounting, Form factor: 1U