Aruba 8360-12C v2. Switch type: Managed, Switch layer: L3. Console port: RJ-45/USB Type-C. MAC address table: 212992 entries, Switching capacity: 2400 Gbit/s. Networking standards: IEEE 802.1AE, IEEE 802.1AX, IEEE 802.1Q, IEEE 802.1ab, IEEE 802.1ak, IEEE 802.1p, IEEE 802.1s, .. Rack mounting, Form factor: 1U