0
1
2

DGS-3420-28TC Network Switch Managed L2+

Order Code: ZT1139144S

£1,999.99 Inc VAT (20%)


Description

D-Link DGS-3420-28TC. Switch type: Managed, Switch layer: L2+. Basic switching RJ-45 Ethernet ports quantity: 24, Console port: RJ-45. Full duplex. MAC address table: 16000 entries, Switching capacity: 128 Gbit/s. Networking standards: IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1v, IEEE 802.1w, IEEE 802.1x, IEEE 802.3ad, IEEE.. Rack mounting