0
1
2

Instant on 1930 24G Class4 PoE 4SFP/SFP+ 370W Managed L2+ Gigabit Ethernet (10/100/1000) Power over Ethernet (PoE) 1U White - JL684B - JL684B

Order Code: ZT3438232S

£679.99 Inc VAT (20%)


Description

Aruba Instant On 1930 24G Class4 PoE 4SFP/SFP+ 370W. Switch type: Managed, Switch layer: L2+. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000) , Basic switching RJ-45 Ethernet ports quantity: 24. Full duplex. MAC address table: 16000 entries, Switching capacity: 128 Gbit/s. Networking standards: IEEE 802.1D, IEEE 802.1Q, IEEE 802.1Qaz, IEEE 802.1ab, IEEE 802.1p, IEEE 802.1s, IEEE 802.1w, IEEE.. Power over Ethernet (PoE) Rack mounting, Form factor: 1U

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome