Aruba Instant On 1930. Switch type: Managed, Switch layer: L2+. Basic switching RJ-45 Ethernet ports type: Gigabit Ethernet (10/100/1000) , Basic switching RJ-45 Ethernet ports quantity: 48. Full duplex. MAC address table: 16000 entries, Switching capacity: 176 Gbit/s. Networking standards: IEEE 802.1Q, IEEE 802.1p, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3u, IEEE 802.3x. Power over Ethernet (PoE) Rack mounting, Form factor: 1U