HPE OfficeConnect 1950 12xGT 4SFP+. Switch type: Managed, Switch layer: L3. Basic switching RJ-45 Ethernet ports type: 10G Ethernet (100/1000/10000) , Basic switching RJ-45 Ethernet ports quantity: 12, Console port: RJ-45. MAC address table: 16384 entries, Switching capacity: 320 Gbit/s. Networking standards: IEEE 802.3, IEEE 802.3ab, IEEE 802.3ae, IEEE 802.3u. Rack mounting, Form factor: 1U