Quantity | Price | Discount |
---|---|---|
1 - 4 | £69.99 | 0% |
5 + | £67.19 | 4% |
D-Link Switch 24xF+ENet NWay. Switch type: Unmanaged. Basic switching RJ-45 Ethernet ports type: Fast Ethernet (10/100) , Basic switching RJ-45 Ethernet ports quantity: 24. Full duplex. MAC address table: 8000 entries. Networking standards: IEEE 802.1D, IEEE 802.3, IEEE 802.3U, IEEE 802.3x. Rack mounting