Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
10TB, SAS, 3.5", 256MB, Base (SE)
By Western Digital
Order Code:
ZT1701336S
£319.99
Inc VAT (20%)
1
Add to basket
Get it in
7-9
working days
Available
GBP
319.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/10tb-sas-3-5-inch-256mb-base-se/p/ZT1701336S
Add to quotation
View all External Hard Drives
Description
Western Digital Ultrastar DC HC330, 3.5", 10000 GB, 7200 RPM
Specifications
Specifications for 10TB, SAS, 3.5", 256MB, Base (SE)
Type
HDD
Depth
26.1mm
Height
147mm
Width
101.6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome