2. 5in to 3. 5in SATA Hard Drive Converter The 25SATSAS35 2. 5-inch SATA/SAS to 3. 5-inch SATA Hard Drive Converter converts a 2. 5-inch SATA or SAS hard drive (HDD) or solid state drive (SSD) into a 3. 5-inch form factor SATA Hard Drive. The converter provides a versatile solution for 2. 5-inch drive installations, enabling you to install a 2. 5-inch SATA/SAS drive in a 3. 5-inch bay, drive drawer caddy/tray, or into a 3. 5-inch drive enclosure. To maximize performance and utilize the full speed potential of your SATA III hard drives, this HDD Backplane supports SATA III for transfer speeds up to 6 Gbps when paired with compatible controller. Suitable for drives with a height of up to 15mm, virtually any 2. 5-inch SATA or SAS hard drive can be made to look and function like a 3. 5-inch hard drive. The drive converter includes mounting holes along the side and base, allowing you to mount the drive if needed, into a compatible system. The Drive Converter features a tray less design for simple drive installation and removal, and is constructed of durable, yet lightweight plastics, with ventilation openings to aid air flow and help keep hard drives running cooler. Backed by a StarTech. com 2-year warranty and free lifetime technical support.