HP 2.5in HDD/SSD 2-in-1 Optical Bay Bracket. Size (imperial): 13.3 cm (5.25"), Type: Bezel panel, HDD size: 2.5". Products per master (outer) case: 10 pc(s), Products per pallet: 800 pc(s), Layers per pallet: 8 pc(s)