Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
500GB, SATA III, 2.5", 5400rpm, 6Gb/s
By Western Digital
Order Code:
ZT1692761S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/500gb-sata-iii-2-5-inch-5400rpm-6gb-s/p/ZT1692761S
Add to quotation
View all External Hard Drives
Description
Western Digital Blue WD5000LP, 2.5", 500 GB, 5400 RPM
Specifications
Specifications for 500GB, SATA III, 2.5", 5400rpm, 6Gb/s
Depth
100.2mm
Width
69.8mm
Type
HDD
Height
7.11mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome