Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
Hat5300-16t 16tb 3.5" Sata Hdd
By Synology
Order Code:
ZT1749178S
£759.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
759.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/hat5300-16t-16tb-3-5-inch-sata-hdd/p/ZT1749178S
Add to quotation
View all External Hard Drives
Description
Synology HAT5300-16T 16TB 3.5" SATA HDD
Specifications
Specifications for Hat5300-16t 16tb 3.5" Sata Hdd
Size
3.5in
Capacity
16TB
Product Type
SATA HDD
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome