Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
HAT5300 16TB, 7200rpm, 3.5-inch, SATA III
By Synology
Order Code:
ZT1692154S
£719.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
719.99
https://www.zoro.co.uk/shop/computers-and-electronics/external-hard-drives/hat5300-16tb-7200rpm-3-5-inch-sata-iii/p/ZT1692154S
Add to quotation
View all External Hard Drives
Description
Synology HAT5300-16T, 3.5", 16000 GB, 7200 RPM
Specifications
Specifications for HAT5300 16TB, 7200rpm, 3.5-inch, SATA III
Height
26.1mm
Type
HDD
Depth
147mm
Width
101.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome