0
1
2

Portable External Hard Drive 1TB with USB Cable Silver - KF18083

Order Code: ZT4175635S

£79.99 Inc VAT (20%)


Description

The Q-Connect Portable External Hard Drive with USB cable is ideal for large data backups and transfers. With 1TB of storage, a USB 3.0 connection and it is also compatible with USB 2.0. Just plug it in with the included USB cable and you are ready to go.
Portable hard drive with USB cable for data backup and transfer
USB 3.0 connection
Compatible with: USB 2.0
Compatible with: Windows, Mac and Linux
Weight: 200g
Colour: Silver
Storage: 1TB

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome