Portable USB-C EXT Solid State Drive-S


£109.99 Inc VAT (20%)

See 2 Product Variants
£109.99

Description


Description unavailable

Feature Attributes

Form:
External Drive
Data Transfer Rate:
Up to 800MB/s
Weight:
40 g
Type:
Solid State Drives
Power Supply:
USB Port
Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome