HPE RDX 2TB USB3.0 Internal Disk Backup System. Product type: Storage drive, Media type: RDX cartridge, Interface: USB 3.2 Gen 1 (3.1 Gen 1) Native capacity: 2 TB, Compressed capacity: 4 TB. Drive device, transfer rate: 200 MB/s. Width: 193 mm, Depth: 286 mm, Height: 149 mm