SSD Mounting Bracket


£8.99 Inc VAT (20%)

See all variants from £8.99

Description


Description unavailable

Feature Attributes

Depth:
150 mm
Type:
Carrier Panel
Width:
102 mm
Material:
Plastic
Height:
13 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome