HPE StorageWorks RDX1000. Product type: Storage drive, Media type: RDX cartridge, Compression ratio: 2:1. Native capacity: 1 TB, Compressed capacity: 2 TB. Maximum data transfer rate: 200 Mbit/s, Data transfer rate: 5 Gbit/s. Product colour: Black. Weight: 1.59 kg