T5 Evo USB 3.2 Gen 1 5Gbps Black External Solid State Drive-S


£189.99 Inc VAT (20%)

See 2 Product Variants
£189.99

Description

Versatility at your fingertipsLife offers you many opportunities. With the versatile T5 EVO Portable SSD

Feature Attributes

Type:
Solid State Drives
Colour:
Black
Data Transfer Rate:
Up to 460MB/s
Weight:
102 g
Connection:
USB 3.2
Form:
External Drive
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome