Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
External Hard Drives
T7 Portable - External SSD
By Samsung
See all variants from
£89.99
Inc VAT (20%)
See all variants from
£89.99
Description
Description unavailable
Feature Attributes
Depth:
8 mm
Width:
85 mm
Height:
57 mm
Dimensions (W x D x H):
85x57x8mm
Portable Or Desktop:
Portable
Type:
Solid State Drives
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome