Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
10Gbase Direct Attach Cable SFP+ (M) To SFP+ (M) 7 M Twinaxial Active
By Netgear
Order Code:
ZT1523408S
£44.99
Inc VAT (20%)
1
Add to basket
Get it in
8-10
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/10gbase-direct-attach-cable-sfp%2B-m-to-sfp%2B-m-7-m-twinaxial-active/p/ZT1523408S
Add to quotation
View all HDMI Cables
Description
NETGEAR AXC767. Cable length: 7 m, Connector 1: SFP+, Connector 2: SFP+
Specifications
Specifications for 10Gbase Direct Attach Cable SFP+ (M) To SFP+ (M) 7 M Twinaxial Active
Form
Direct Attach Cable
Type
Network Cables
Colour
Black
Connector Type
SPF+
Cable Length
7m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome