Lindy 38512. Cable length: 20 m, Connector 1: HDMI Type A (Standard) , Connector 1 gender: Male, Connector 2: HDMI Type A (Standard) , Connector 2 gender: Male, Connector contacts plating: Gold, HDMI version: 2.1, Data transfer rate: 48 Gbit/s, Product colour: Black