3m 4K 60Hz Premium Certified High Speed HDMI Cable

Order Code: ZT5531557S

£10.99 Inc VAT (20%)


Description

Connect to a 4K UHD TV or monitor, using this Premium Certified HDMI 2.0 Cable. The connector markings enable quick visual identification, distinguishing this cable from other similar-looking or unmarked HDMI cables. Eliminate guesswork and always choose the appropriate cable to support full HDMI 2.0 with Ethernet capabilities.For seamless operation between HDMI-enabled devices, the Premium HDMI Cable is Certified for guaranteed HDMI 2.0 performance and backward compatibility. Certified cables provide consistent, reliable performance across multiple resolutions and refresh rates.This High Speed HDMI Cable features a flexible TPE outer jacket that is tested to withstand 2, 000 bending cycles at -/+60 degrees, and routes easily around corners and desk edges. Robust strain reliefs enable convenient positioning of the cable. The durable Gold-plated connectors are rated to operate beyond 10, 000 insertions.This Certified HDMI Cable supports full HDMI 2.0 features:Resolutions up to 4K 60Hz using a compatible HDMI source and displaySupports high refresh rates including 1440p 144Hz and 1080p 240Hz21:9 Aspect Ratio support for cinematic viewing experiencesHigh Dynamic Range (HDR10) for higher contrast ratio and vibrant picture qualityHigh-Bandwidth Digital Content Protection (HDCP) 2.2 for a secure connection between source and displayAudio Return Channel (ARC) for sending audio from the TV back to an AV receiver or soundbarUp to 32 Uncompressed Digital Audio ChannelsHDMI Ethernet Channel (HEC) for network connectivity over HDMIBackward compatible with previous HDMI versionsThis HDMI 2.0 Cable is constructed with braided aluminium mylar shielding to minimize EMI for clear, consistent audio/video output and long-term reliable performance.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome