Belkin 4K Ultra High Speed. Cable length: 2 m, Connector 1: HDMI Type A (Standard) , Connector 1 gender: Male, Connector 2: HDMI Type A (Standard) , Connector 2 gender: Male, HDMI version: 2.1, Product colour: Black