Quantity | Price | Discount |
---|---|---|
1 - 4 | £79.99 | 0% |
5 + | £76.79 | 4% |
Lindy 7.5m Active 4K60 Cable. Cable length: 7.5 m, Connector 1: HDMI Type A (Standard) , Connector 1 gender: Male, Connector 2: HDMI Type A (Standard) , Connector 2 gender: Male, Connector contacts plating: Gold, HDMI version: 2.0, Data transfer rate: 18 Gbit/s, Audio Return Channel (ARC) , Product colour: Black