Quantity | Price | Discount |
---|---|---|
1 - 4 | £39.99 | 0% |
5 + | £37.59 | 6% |
Lindy 7.5m Standard HDMI Cable, Cromo Line. Cable length: 7.5 m, Connector 1: HDMI Type A (Standard) , Connector 1 gender: Male, Connector 2: HDMI Type A (Standard) , Connector 2 gender: Male, Connector contacts plating: Gold, 3D, Maximum resolution: 4096 x 2160 pixels, Data transfer rate: 18 Gbit/s, Product colour: Grey