Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
Connectors/Cabinet Power Cord 250 Vac
By Cisco
Order Code:
ZT1524941S
£29.99
each
Inc VAT (20%)
£209.93 minimum order value
Quantity
Price
Discount
1 - 9
£29.99
0%
10 +
£28.79
4%
7
Add to basket
Minimum order quantity: 7.
Get it by
Thu, 2nd Jan
In Stock
GBP
209.93
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/connectors-cabinet-power-cord-250-vac/p/ZT1524941S
Add to quotation
View all HDMI Cables
Description
Cisco Connect Cabinet. Cable length: 0.7 m. Input voltage: 250 V
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome