Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
HDMI Cable 10MTR HDMI M-M Ultra HD 4K X 2K 3D
By Cables Direct
Order Code:
ZT1108240S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£17.85
6%
10 +
£16.71
12%
1
Add to basket
Currently unavailable
Unavailable
GBP
18.99
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/hdmi-cable-10mtr-hdmi-m-m-ultra-hd-4k-x-2k-3d/p/ZT1108240S
Add to quotation
View all HDMI Cables
Description
10MTR HDMI M-M Ultra HD 4K X 2K 3D
Tags:
#BulkDiscount
Specifications
Specifications for HDMI Cable 10MTR HDMI M-M Ultra HD 4K X 2K 3D
Cable Length
10m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome