Quantity | Price | Discount |
---|---|---|
1 - 4 | £64.99 | 0% |
5 + | £59.79 | 8% |
MAONO SKU: MAO031 Barcode: 840079600431 MPN: AU-PM320S
Features
XLR Cardioid microphone
Large 16mm condenser capsule
Polar pattern: Cardioid
High sensitivity
Adjustable Folding Scissor Boom Arm Shock Mount Stand
20hz~20khz, provides extended frequency and outstanding transient response
Includes 2.5m XLR to XLR Cable and Pop Filter
The Maono XLR Cardioid Vocal Studio Microphone with Boom Arm Kit has a built-in large 16mm condenser capsule, a custom-engineered low-mass diaphragm providing extended frequency response and superior transient response. High-SPL handling and wide dynamic range make wide versatility. This high-quality XLR microphone is ideal for recording sounds and suitable for podcasting, recording, streaming, gaming, and online chatting.
With higher standard microphone craftsmanship, this microphone uses high-quality materials to protect the microphone from being damaged. The adjustable arm bracket has a durable aluminium alloy structure and is foldable, so easy to carry.
The XLR microphone output uses a 3 Pin male to the female XLR cable connection, and the Pro-grade microphone cord is designed specifically for microphones. Cardioid pointing can reduce the pickup of surrounding noise and bring you an immersive recording experience. The shock absorber can reduce the noise caused by vibration. Pop filter and windscreen cap can lower wind and saliva interference and make your voice clearer.
Due to the professionalism of XLR microphones, they must be driven by an additional 48V phantom power supply or audio interface, so you must connect an additional power supply.
The microphone kit includes: 1x microphone, 1x boom arm, 1x metal shock mount, 1x pop filter, 1x windscreen, 1x XLR to XLR cable and User manual.