24-1512 HP512 Economy Stereo Headset Boom Microphone

Order Code: ZT1071662X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Designed for life on the go, these Mobile Headphones offer great stereo sound quality and an integrated microphone so you can answer calls easily. They are also great for call centres and work meetings due to their comfort and flexibility over extended periods of time.

Features and Benefits
• The built-in remote provides controls for your music
• The cushioned pads and lightweight frame ensure a comfortable fit
• High quality, ultra clear in-line microphone

Notes
• Available for PC and mobiles

See full description
Specifications for 24-1512 HP512 Economy Stereo Headset Boom Microphone
  • Colour
    Black
  • Connector Type
    Corded
  • Cable Length
    1.8m
  • Plug Type
    3.5mm Audio
  • Headset Type
    Over the Ear
  • Additional Features
    In-line microphone