Immerse GH20 USB Wired Gaming Headset

Order Code: ZT3526103S

£39.99 Inc VAT (20%)


Description

MSI Immerse GH20 3.5mm Wired Gaming Headset

Specifications for Immerse GH20 USB Wired Gaming Headset
  • Type
    Headsets & Microphones
  • Cable Length
    1.5m
  • Microphone
    Yes
  • Wired/Wireless
    Wired
  • Weight
    245g
  • Style
    Double SIded
  • Dimensions
    172x83x196mm
  • Function
    Gaming Headset
  • Form
    On Ear Headset
  • Connection
    USB
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome