K83452WW H3000 Bluetooth Over-Ear Headset

Order Code: ZT3382576S

£129.99 Inc VAT (20%)


Description

Binaural headset, Bluetooth connection, Universal Device Compatibility, Simple Wireless Convenience, industry Leading Battery Life, All-Day Ergonomic Comfort, Pro Noise Cancellation, Productivity and Safety Features, Superior Sound Technology, Earcup Controls with Visible Busy Lights. Tailored to meet the demanding needs of today’s office and remote working environments, Kensington’s H3000 Bluetooth Headset delivers an ergonomic over-ear design for an immersive and focused experience, the wireless freedom to roam and AI-powered environmental noise-cancelling technology to suppress distracting background sounds.

Cooling-gel-infused memory foam earpads with heat-transferring fabric provide all-day comfort, LED indicators confirm status and reduce distractions, and music controls with call detection technology simplify transitions, together with sidetone for a better call experience.

Dynamic 40mm neodymium drivers deliver a superior audio experience for calls and music. The pro battery with Rapid Charge Technology keeps the headset functioning while it charges.

Engineered for Intel® Evo™ Laptops, the H3000 is part of Kensington’s Professional Video Conferencing ecosystem - providing an integrated experience so you spend more time being productive.

Works with popular calling applications (Microsoft Teams, Zoom and more) , operating systems (Windows, macOS and Chrome OS) , mobile devices (iOS and Android) and voice assistants (Siri and Google Assistant) .

Uses multi-point Bluetooth 5.2 technology to pair with up to 8 devices (with two active at one time) .

Provides 60+ hours for music and 40+ hours for calls.* Rapid Charge Technology provides 8 hours of use after only 15 minutes of charging, allowing you to use your headset while connected to power and provides a full battery after 90 minutes - enabling you to stay productive all day long. * With busy lights off - battery life varies by use.

Over-ear design with cooling-gel infused memory foam earpads covered in breathable heat transferring fabric, adjustable leatherette headband, a rotating microphone (up to 270°) that can be worn on the right or left side, and rotating joints that allow the earcups to swivel up to 90° for a comfortable, secure fit.

Passive noise cancellation (PNC) technology allows you to stay focused by blocking out surrounding noise. Convenient flip-to-mute boom microphone supports quick muting needs and built-in hearing protection shields your ears from sounds above 100dBA.

AI-powered environmental noise-cancelling (ENC) microphone technology suppresses up to 90% of distracting sounds such as keyboard clicks, printers and nearby voices so others can hear your voice clearly. Sidetone confirms you are being heard with voice guidance confirming mute status. Dynamic 40mm neodymium drivers deliver a superior audio experience with HD voice support for calls and music.

Quick access to volume, play/pause and busy buttons help you maximise productivity. LED lights provide visual confirmation from both earcups of your status so you can stay focused and minimize colleague interruptions.

Built to accommodate busy professionals, the H3000 allows you to roam up to 30m* from the desk. Includes one USB-C with USB-A adapter, a USB-C charging cable and a premium hard case to protect your headset when travelling. *Your connected device must be within your line of sight. Wireless range may vary based on users and computing conditions.

Spend more time collaborating with Kensington’s unified video conferencing products and accessories - the most professional and productive way to Communicate like a Pro. 2-year limited warranty included.

Includes one USB-C with USB-A adapter, a USB-C charging cable and a premium hard case.

See full description
Specifications for K83452WW H3000 Bluetooth Over-Ear Headset
  • Product Type
    Bluetooth Headset

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome