Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Kraken V3 X USB Black Gaming Headset
By Razer
Order Code:
ZT4792534S
£82.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
82.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/kraken-v3-x-usb-black-gaming-headset/p/ZT4792534S
Add to quotation
View all Headsets
Description
Razer Kraken V3 X Virtual 7.1 Surround Sound Wired USB Black Gaming Headset
Specifications
Specifications for Kraken V3 X USB Black Gaming Headset
Type
Headsets & Microphones
Connection
USB Type A
Microphone
Yes
Colour
Black
Product Type
On Ear Headset
Function
Gaming Headset
Style
Double Sided
Wired/Wireless
Wired
Cable Length
1.8m
Weight
285g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome