Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Poly Voyager 4320 UC Bluetooth USB-C Headset with BT700 Dongle and Charging Stand
By HP
Order Code:
ZT4188578S
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/poly-voyager-4320-uc-bluetooth-usb-c-headset-with-bt700-dongle-and-charging-stand/p/ZT4188578S
Add to quotation
View all Headsets
Description
HP Poly Voyager 4320 UC Bluetooth USB-C Headset with BT700 Dongle and Charging Stand 8G109AA
Specifications
Specifications for Poly Voyager 4320 UC Bluetooth USB-C Headset with BT700 Dongle and Charging Stand
Colour
Black
Microphone
Yes
Certified
Zoom
Function
PC and Mobile Headset
Product Type
Headsets & Microphones
On Ear Headset
Connection
USB-C/Bluetooth
Style
Single SIded
Standby Time
Up to 50 Days
Talk Time
Up to 24 hours
Wired/Wireless
Wireless
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome