Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Poly Voyager 4320 UC Stereo USB-A Headset and BT700 USB-A Dongle with Charging Stand
By HP
Order Code:
ZT4187720S
£153.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
153.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/poly-voyager-4320-uc-stereo-usb-a-headset-and-bt700-usb-a-dongle-with-charging-stand/p/ZT4187720S
Add to quotation
View all Headsets
Description
HP Poly Voyager 4320 UC Stereo USB-A Headset and BT700 USB-A Dongle with Charging Stand 77Y99AA
Specifications
Specifications for Poly Voyager 4320 UC Stereo USB-A Headset and BT700 USB-A Dongle with Charging Stand
Environment Support
2 Year Limited Warranty
Style
Double SIded
Form
On Ear Headset
Type
Headsets & Microphones
Connection
USB-A/Bluetooth 5.2
Talk Time
Up to 24 hours
Microphone
Yes
Certified
UC
Colour
Black
Cable Length
1.5m
Function
PC and Mobile Headset
Wired/Wireless
Wireless
Weight
162g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome