Poly Voyager 4320 Wireless USB-A Microsoft Teams Certified Headset with BT700 Dongle and Charging Stand

Order Code: ZT4187728S

£153.99 Inc VAT (20%)


Description

HP Poly Voyager 4320 Wireless USB-A Microsoft Teams Certified Headset with BT700 Dongle and Charging Stand 77Z00AA

Specifications for Poly Voyager 4320 Wireless USB-A Microsoft Teams Certified Headset with BT700 Dongle and Charging Stand
  • Certified
    Teams
  • Form
    On Ear Headset
  • Colour
    Black
  • Talk Time
    Up to 24 hours
  • Cable Length
    1.5m
  • Connection
    USB-A/Bluetooth 5.2
  • Style
    Double SIded
  • Environment Support
    2 Year Limited Warranty
  • Function
    PC and Mobile Headset
  • Wired/Wireless
    Wireless
  • Weight
    162g
  • Microphone
    Yes
  • Product Type
    Headsets & Microphones

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome