Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Headsets
Poly Voyager Focus 2 UC Wireless USB-A Headset with Charge Stand
By HP
Order Code:
ZT4189227S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/computers-and-electronics/headsets/poly-voyager-focus-2-uc-wireless-usb-a-headset-with-charge-stand/p/ZT4189227S
Add to quotation
View all Headsets
Description
HP Poly Voyager Focus 2 UC Wireless USB-A Headset with Charge Stand 77Y86AA
Specifications
Specifications for Poly Voyager Focus 2 UC Wireless USB-A Headset with Charge Stand
Microphone
Yes
Wired/Wireless
Wireless
Type
Headsets & Microphones
Talk Time
Up to 19 hours
Form
On Ear Headset
Weight
175g
Connection
USB-A/Bluetooth
Colour
Black
Style
Double SIded
Function
PC and Mobile Headset
Certified
UC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome