DECT cordless telephone with answer machine, 200 name & number directory, block up to 1000 numbers, 1.8inch monochrome screen, 30 minute recording time, up to 22 hours talk time & 240 hours standby, Long range reception - up to 300m outdoors & 50m indoors. The Advanced Phone Z, powered by trueCall’s award winning technology. Have complete control over which calls you want to take and those you want to block.
Avoid unwanted calls. Block up to 1000 specific numbers or use Do Not Disturb to silence your calls.
Get the most out of your phone immediately with our easy-to-use menu. And enjoy high-quality clear calls.
Answer Machine: Up to 30 minutes recording time, 2 outgoing messages, answer delay, remote access, call screening, time saver, message alert indicator
Features:
Block up to 1000 numbers
Excellent sound quality
Easy setup
Handsfree speaker
Long-range reception, up to 300m outdoors, 50m indoors
22 hours of talking OR 240 hours of standby time
See and hear if you have a second call waiting
Easy-to-read screen shows when you have messages
Dedicated Call Block Button
Save up to 200 contacts
Redial any of the last 30 calls you made
Record up to 30 minutes of messages
1.8 inch monochrome black and white screen