Cordless Telephone with Answer Phone and Call Block - Duo Phone

Order Code: ZT3496473S

£132.99 Inc VAT (20%)


Description

Call-block button to block unwanted numbers calling (block up to 100 numbers) .Easy to use answer-phone function with access keys on base.Stores up to 14 minutes of messages with a counter to see number of messages saved at a glance.Hands-free function.Stores up to 102 contacts (2 contacts on direct dial buttons M1 and M2) .Earpiece volume control (5 levels) .Audio boost key to increase the call volume +6dB.10 handset ringtones (6 classical and 4 polyphonic) .Standard 3x2xAAA NiMH rechargeable batteries (included) .Outdoor range : 300m/indoor range : 50m.Standby time : 100h/calling time : 8h.Handset H x W x L: 172 x 25 x 172mm.Base with answer phone H x W x L: 85 x 78 x 152mm.Compatible for all EU networks, however supplied with UK network compatible adapter only.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome