Lenovo ThinkVision P27h-30 68.6 cm (27") 2560 x 1440 pixels Quad HD IPS. Display diagonal: 68.6 cm (27") , Display resolution: 2560 x 1440 pixels, HD type: Quad HD, Display technology: IPS, Response time: 6 ms, Native aspect ratio: 16:9, Viewing angle, horizontal: 178°, Viewing angle, vertical: 178°. Built-in USB hub. VESA mounting, Height adjustment. Product colour: Black