CLI-521 Black Ink Cartridges *


£15.29 Inc VAT (20%)

See all variants from £15.29

Description

This pigment black ink is used for printing documents on plain paper and ensures crisp, sharp text with great longevity. The 9.3ml ink tank allows you to print up to 191 pages of A4 documents. With smear resistant technology
Compatibility:
PIXMA iP100, PIXMA iP110 wb, PIXMA iP100 with Battery (WB), PIXMA iP110

Feature Attributes

Type:
Original
Colour:
Yes
Volume:
13 ml
Product Type:
InkJet Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome