Drum Stand, Powder Coated, Light Grey


Select
£219.99 Inc VAT (20%)


See all variants from £219.99


Description unavailable

Feature Attributes

Product Type:
Drum Stands
Material:
Steel Powder Coated
Supplied:
Flat Pack
Height:
453 mm
Depth:
550 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome