E10 Variable Speed Drum Sander/Polisher


Select
£429.99 Inc VAT (20%)


See all variants from £429.99

Description

The E10 Variable Speed Drum Sander/Polisher is the perfect machine for the perfect finish. The 1200 watt motor effortlessly provides power smoothly right through the speed range, thanks to the full wave feedback given by the state-of-the-art electronic variable speed control. The 1200 watt motor is equipped with variable full wave feedback electronic speed control for a smooth even finish. No matter what the load, the motor keeps the same even speed. A wide variety of sleeves is available for the inflatable rubber sanding drum. The rubber cushion follows the surface contours of the piece being worked on for an unbeatable finish. The drive pulley runs inward-facing belts for finishing tube forms. The hook and loop closing strap allow the belts to be opened and closed around closed tube forms. Bulk sanding rolls can be turned into belts.

Feature Attributes

Diameter:
115 mm
Weight:
6.5 kg
Power Source:
Electric
Power:
1200 V
Product Type:
Corded Drum Sander
No Load Speed:
3200 rpm