ECOSYS M4125idn A3 Mono Laser Multifunction

Order Code: ZT2122368S

£2,299.99 Inc VAT (20%)

Currently unavailable

Description

Kyocera ECOSYS M4125idn A3 Mono Laser Multifunction A4/A3 monochrome Multi-Functional Product with 25 page per minute efficiency (A4) for small teams looking for functionality, usability and compact size.

Specifications for ECOSYS M4125idn A3 Mono Laser Multifunction
  • Depth
    590mm
  • Height
    688mm
  • Width
    590mm
  • Scan Resolution
    600x600dpi
  • Colour
    Black/Grey
  • Size
    A3 Printer
  • Weight
    49kg
  • Connection
    USB/Ethernet
  • Speed Range
    21 to 30 ppm
  • Print Resolution
    1200x1200dpi
  • Print Speed Mono
    25ppm
  • Product Type
    Mono Laser Printer
  • Functions
    Print/Copy/Scan/Fax

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome