M2635DN A4 Mono Multifunction Printer

Order Code: ZT1532606S

£469.99 Inc VAT (20%)


Description

Kyocera M2635DN A4 Mono Multifunction Printer The M2135dn and M2635dn are the most affordable models in our new ECOSYS series, yet are still full of features. As extremely reliable devices with 1,200 dpi b/w print quality, duplex printing, gigabit Ethernet and overall fast scanning and copying, both are perfectly suited for demanding desktop users and small workgroups. And you shouldnít worry about placing these in open space offices either: Operation is remarkably quiet and, with even smaller dimensions than their predecessors, they fit on virtually every desk. Finally, thanks to many flexible paper-handling options, each device can be customised to meet your demands precisely.

See full description
Specifications for M2635DN A4 Mono Multifunction Printer
  • Print Resolution
    1200x1200in
  • MFR Part No.
    8KY1102S13NL0
  • Type
    Mono Laser Printer
  • Colour
    Black/Grey
  • Print Speed Mono
    35ppm
  • Connection
    Wired Network
  • Speed Range
    31 to 40 ppm
  • Duty Cycle
    Maximum 20, 000 pages per month
  • Scan Resolution
    600x600 dpi
  • Functions
    Print/Copy/Scan/Fax
  • Weight
    19kg
  • Dimensions (W x D x H)
    417x412x437mm
  • Size
    A4 Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome