Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Ink and Toner Cartridges
3404C001 GI50M Magenta Ink 70 ml
By Canon
Order Code:
ZT3528723S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 +
£10.44
5%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/computers-and-electronics/ink-and-toner-cartridges/3404c001-gi50m-magenta-ink-70-ml/p/ZT3528723S
Add to quotation
View all Ink and Toner Cartridges
Description
Canon GI-50M Magenta Standard Capacity Ink Bottle 70 ml - 3404C001
Tags:
#BulkDiscount
Specifications
Specifications for 3404C001 GI50M Magenta Ink 70 ml
Compatible/Original
Original
Colour
Magenta
Page Yield
7700
Type
Inkjet Cartridges
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome