Opticfilm Scanner


£379.99 Inc VAT (20%)

See 2 Product Variants
£379.99

Description


Description unavailable

Feature Attributes

Type:
Document Scanner
Depth:
272 mm
Height:
119 mm
Width:
120 mm
Weight:
1.6 kg
Connection:
USB 2.0
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome