Original 51B2X00 Extra High Capacity Black Toner Cartridge with Return Program (20,000 Yield) Remanufactured

Order Code: ZT1258673P

£349.99 Inc VAT (20%)


Description

Lexmark Black Toner Cartridge 20K pages - 51B2X00 Lexmark Return Programme cartridges are patented print cartridges sold at a discount in exchange for the customer's agreement to the licence requirement that the cartridges will be used only once and returned only to Lexmark for remanufacturing or recycling. These patented cartridges are licensed for single use only and will stop working after delivering a fixed amount of ink and/or toner. Ink and/or toner may remain in the cartridge when replacement is required. Replacement cartridges sold without these restrictions are also available.

See full description
Specifications for Original 51B2X00 Extra High Capacity Black Toner Cartridge with Return Program (20,000 Yield) Remanufactured
  • MFR Part No.
    LE51B2X00
  • Colour
    Black
  • Type
    Toner
  • Page Yield
    Up to 20,000 pages
  • Weight
    985g
  • Cartridge Collection Program
    Yes
  • Compatible/Original
    Original

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome