Power Distribution Units


£759.99 Inc VAT (20%)
Up to 5% off

See all variants from £759.99

Description


Description unavailable

Feature Attributes

Input Frequency:
50/60 Hz
RoHS Compliant:
Yes
Colour:
Black
Nominal Input Voltage:
200, 208, 230 V
Type:
UPS Power Supplies

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome