Selphy Cp1500 Wireless Photo Printer Including Rp-108 Ink Paper Set


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

Create beautiful, richly coloured prints that will last up to 100 years with the simple to use, fast and compact Canon SELPHY CP1500 Compact WiFi Photo Printer. With wireless Smartphone operation via the SELPHY Photo Layout app, printing directly from a wide range of devices is fast and effortlessly simple. Beautiful photos, fast Create vibrant lab-quality photos with 16.7 million colours. Fast dye-sublimation technology means ready-to-handle postcard-sized prints in 41 seconds. Prints that last Thanks to a special protective coating, your photos will last up to 100 years when stored in an album. Theyre water, scratch and fingerprint resistant too. Sizes to suit you Print beautifully vibrant images in a range of sizes, ranging from postcard (100 x 148mm) to mini stickers (22 x 17.3mm) Simple wireless operation Print simply and wirelessly from your smart device using the SELPHY Photo Layout app. Create customised prints with stamps, filters, pattern overcoats and share links with printed QR codes. Space-saving and stylish design This is a printer thats a pleasure to live with and simple to operate thanks to its compact size, large LCD screen, wireless connection and choice of three chic colour finishes. Connect your way Connect wirelessly to smart devices using the SELPHY Photo Layout app, or with your computer and camera, or via USB-C and USB flash drives. Or simply print direct from SD, SDHC and SDXC cards with the built-in reader.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome